DESCRIPTION

  • Also available for 4" hub fit
  • Available in standard or long pattern, with or without pipe stop
  • For over 3" or inside 4" SCH 40 DWV pipe
  • Metal adjustable ring allows for easy allignment of bolts and screws

Weld-On Water Tite 2-1/4 in. ABS Adjustable Flush Closet Flange with Knockout

I86170

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Height
2-1/4 in
Material
Plastic
Material Type
ABS
Width
3 in

Starting at
$15.05
EACH
  • QUANTITY

DOCUMENTS