2-1/2 in. ABS Countersunk Cleanout Plug

You last purchased this on
 
AB & A™

Series 3051 2-1/2 in. ABS Countersunk Cleanout Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Series 3051 2-1/2 in. ABS Countersunk Cleanout Plug

  • Fast #
  • Part #I68512
  • Item #1264113
  • Manufacturer Part #68512
3.5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Durable ABS construction with a slotted countersunk head
  • Tight seal prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Threaded plastic plug for drain cleanout
  • Made of plastic that won’t rust or corrode in outdoor environments
  • Prevents debris and vermin from entering cleanout
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Clean Bagged:
No
Collection:
Series 3051
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
Origin:
Domestic
Plug Included:
Yes