DESCRIPTION

  • Famous for built-in E-Z grip fasteners and internal E-Z tear-to-fit trimming features eliminate the need for tools, and provide for a clean, tamper-resistant, super-fast professional installation

Weld-On 2-Angle Valve P-Trap Cover

I82194

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
10 in
Material
Plastic
Material Type
Vinyl
Width
3 in

Starting at
Call for Pricing
  • QUANTITY