DESCRIPTION

  • Shower Drain (Non Caulk) ABS White Plastic Complete with Grill, Plastic Caulking Ring, Neoprene Sealing Joint and Locking Key

Weld-On 2 in. ABS No-Caulk Shower Drain

I67021

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
2 in
End Connection 1
IPS
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.9
EACH
  • QUANTITY