DESCRIPTION

Weld-On 2 in. ABS Solvent Weld Shower Drain White

I67015

Color Finish

White

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
2 in
End Connection 1
IPS
Material
Plastic
Material Type
ABS

$7.58
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment