DESCRIPTION

  • Los Angeles Style Countersunk Brass Plug with Slotted Head

Weld-On 2 in. Countersunk Brass Plug

IPS68650

Diameter:

SPECIFICATIONS

Diameter
2 in
Material
Brass

Starting at
$19.24
EACH
  • QUANTITY

DOCUMENTS