DESCRIPTION

Weld-On 2 in. IPS Cast Iron Shower Drain with Grate

I67002

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2 in
End Connection 1
IPS
Material
Cast Iron

Starting at
$42.32
EACH
  • QUANTITY