DESCRIPTION

  • Builds0up existing closet flange when new flooring leaves it below grade for proper seal
  • One pair per header sleave
  • at 0.25" thick, multiples may be stacked to desired height

Weld-On Flush Tite 2-Pack Closet Flange Extension Rings

I86208

Diameter:

1/4 in

SPECIFICATIONS

Collection
Flush Tite
Color Finish
White
Diameter
1/4 in
Material
Plastic
Width
1/4 in

Starting at
$9.13
EACH
  • QUANTITY

DOCUMENTS