DESCRIPTION
- 18" x 18" available for code required areas
- Approved for type "B" installations
- Collar fits any roof pitch to 45° F
- Elastomer collar heat tested to 180° F
- Tested for ultraviolet, ozone and weather resistance
- Thermoplastic hard base with elastomer collar
Weld-On 2 x 11-1/8 in. Thermoplastic Roof Flashing
I81756
Length:
15 inSPECIFICATIONS
- Color Finish
- Black
- Diameter
- 2 in
- Fits Pipe Size
- 2 in
- Length
- 15 in
- Material
- Plastic
- Width
- 11-1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday