DESCRIPTION

  • Fits over 2" or inside 3" DWV pipe
  • Tongue and groove clamping ring with plastic tailpiece

Weld-On Water Tite 2 x 3 in. PVC Heavy Duty Floor/Shower Drain

I85990

Color Finish

 

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
Color Finish Category
Whites
Drain Opening
2 in
Height
2-7/50 in
Material
Plastic
Material Type
PVC
Width
3 in

Starting at
$39.99
EACH
  • QUANTITY