DESCRIPTION

Weld-On 2 x 3 in. PVC Less P Shower Drain with Brass Bar

I67026

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2 in
Material
Brass, Plastic
Material Type
PVC
Width
3 in

Starting at
$59.46
EACH
  • QUANTITY