DESCRIPTION

  • Low Profile Adjustable Shower Drain Brass Barrel and Heavy Brass Square Grate with Reversible Clamping Ring

Weld-On 2 x 3 in. PVC Less P Square Crown Shower Drain

I67027

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2 in
Material
Plastic
Material Type
PVC
Width
3 in

Starting at
$94.2
EACH
  • QUANTITY