DESCRIPTION

  • Compatible with copper, CPVC and PEX tubing
  • Horizontal insulators are available in plastic and CPVC
  • Insulators are available for vertical or horizontal runs of 1/2 or 3/4 tube
  • Kits include a 20" or 26" stabilizer bar, 2 tube insulators and 4 nails
  • Vertical insulators are available in plastic only

Weld-On 20 in. Stabilizer Bar with Plastic Insulators

I8670

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in
Length
20 in