DESCRIPTION

  • Compatible with copper, CPV, and PEX tubing
  • Horizontal Insulators are available in CPVC
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Insulators are available for horizontal runs of 1/2" or 3/4" tube
  • Kits include a 20" or 26" stabalizer bar, 2 tube insulators and 4 nails

Weld-On 20 in. Stablizer Bar with Plastic Insulators

I86696

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Length
20 in

Starting at
$3.41
EACH
  • QUANTITY

DOCUMENTS