DESCRIPTION

  • Easy screw and nut assembly
  • Recommended for 30 - 50 gal capacity gas water heater protection

Weld-On 21 x 21 x 18 in. Water Heater Stand

I83180

Material:

SPECIFICATIONS

Height
18 in
Length
21 in
Material
Galvanized Steel
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS