DESCRIPTION

  • Compatible with copper, CPVC, and PEX tubing
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Insulators are available for Vertical runs of 0.5" or 0.75" tube
  • Kits include a 20" or 26" stabalizer bar, 2 tube insulators and 4 nails
  • Verticle Insulators are available in CPVC

Weld-On 26 in. Stabilizer Bar with Plastic Insulators for 1/2 in. CTS Black

I86703

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in
Length
26 in

Starting at
$6.32
EACH
  • QUANTITY

DOCUMENTS