DESCRIPTION

  • High Impact plastic - will not rust
  • Pan not drilled
  • Plastic 1" drain connection included
  • Provides protection from washing machine overflow or hose failure

Weld-On 27 X 29 in. Plastic Washing Machine Pan

I83200

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
PVC
Fitting Size 1
1/2 in
Length
27 in
Material
Plastic
Material Type
PVC
Size
1/2 in
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.36
EACH
  • QUANTITY