DESCRIPTION

  • Los Angeles Style Countersunk Brass Plug with Slotted Head

Weld-On 3-1/2 in. Countersunk Brass Plug

I68653

Diameter:

3-1/2 in

SPECIFICATIONS

Diameter
3-1/2 in
Material
Brass

Starting at
$38.93
EACH
  • QUANTITY