3 in. Aluminum 10-3/4 x 14-1/2 in. Roof Flashing

You last purchased this on
 
Water-Tite

Model AB 31 3 in. Aluminum 10-3/4 x 14-1/2 in. Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

Model AB 31 3 in. Aluminum 10-3/4 x 14-1/2 in. Roof Flashing

  • Fast #
  • Part #I81715
  • Item #418164
  • Manufacturer Part #81715
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Adjustable multi-size flashing fits 1-1/4 - 3 Inch and 3 - 4 Inch vent pipe
  • 25 Mil aluminum base with elastomer collar
  • Limited lifetime warranty for the life of the current roof system
  • Approved for type "B" installations
  • Fits any roof pitch to 45 deg
  • Requires Certification

Specifications

Collection:
Model AB 31
Depth:
10 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
2 in
Fitting Size 4:
3 in
Fitting Sizes:
1-1/4 in x 1-1/2 in x 2 in x 3 in
GSA Approved:
No
Gauge (metal):
24 ga
Heat Rating:
180 °F
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
14 in
Material:
Aluminum
Pipe Diameter:
3 in
Roof Degree Pitch:
0-45°
Roof Flashing Material:
Aluminum
Roof Flashing Size:
10-3/4 in x 14-1/2 in
Width:
14 in
cUPC Certified:
Yes