DESCRIPTION

  • Back pressure actually increases sealing ability
  • Cannot fall into the pipe
  • Completely flush inside and out
  • Holds up to 50 feet of backpressure
  • Includes 5/16" wrench
  • Seals air tight, does not rely on threads to seal
  • Stainless steel flats head screw

Weld-On Test-Tite® 3 in. Flush Mechanical Cleanout Repair Plug

I83688

Color Finish

 

SPECIFICATIONS

Collection
Test-Tite®
Color Finish
Black
Fits Pipe Size
3 in

Starting at
$13.23
EACH
  • QUANTITY