DESCRIPTION

  • Extra deep faceplate
  • Lip guard on bottom to prevent overflow

Weld-On 3 in. Metal Wall Mount Center Drain Outlet Box with Valve

I82122

Length:

10-7/8 in

SPECIFICATIONS

Fitting Sizes
1/2 in
Length
10-7/8 in
Material
Steel
Width
3 in

Starting at
$186.93
EACH
  • QUANTITY