DESCRIPTION

  • Also available for 4" hub fit
  • Available in standard or long pattern, with or without pipe stop
  • For over 3" or inside 4" SCH 40 DWV pipe
  • Metal adjustable ring allows for easy allignment of bolts and screws

Weld-On Water Tite 3 in. PVC Adjustable Closet Flange

I86165

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC

Starting at
$17.32
EACH
  • QUANTITY

DOCUMENTS