DESCRIPTION

  • Available with stainless steel or powder coated adjustable ring
  • Beveled hub design allows easier insertion into 4" foam core pipe
  • Flush-tite design allows flush installation inside 4" pipe
  • Inset test cap cannot be damaged by construction equipment
  • Knockout breaks out in one piece
  • One piece knockout will not fall down drain line

Weld-On Water Tite 3 in. PVC Closet Flange with Techno Knockout

I86132

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 4 in

    I86132 

    $6.46
    $8.92
    Call for Pricing Call us for price $6.46 $8.92
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC