DESCRIPTION

  • Solvent weld installation only

Weld-On Water Tite 3 in. PVC Flush Fitting Closet Flange

I86150

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
Diameter
4 in
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC
Width
3 in

Starting at
$16.49
EACH
  • QUANTITY