3 in. Plastic Cleanout
3 in. Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
- Manufactured in compliance with IGC 78?2002
- Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
- Available in a variety of sizes
- Durable ABS construction; won't rust or corrode in outdoor environments
- Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
- Presses into pipe to create a tight seal
Specifications
- Adjustable:
- No
- Application:
- Residential
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Fitting, Plug