DESCRIPTION

  • Low Profile Adjustable Shower Drain with Reversible Clamping Ring and Brass Inserts

Weld-On 3 in. PVC Stainless Steel Less Profile Shower Drain with Reversible Clamp

I67008

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
Material
Plastic, Stainless Steel
Material Type
PVC
Width
3 in

Starting at
$15.42
EACH
  • QUANTITY

DOCUMENTS