DESCRIPTION

  • 18" x 18" available for code required areas
  • Approved for type "B" installations
  • Collar fits any roof pitch to 45° F
  • Elastomer collar heat tested to 180° F
  • Tested for ultraviolet, ozone and weather resistance
  • Thermoplastic hard base with elastomer collar

Weld-On 3 in. Thermoplastic Roof Flashing

I81760

Length:

11-1/8 in

SPECIFICATIONS

Color Finish
Black
Diameter
3 in
Length
11-1/8 in
Material
Plastic
Width
15 in

Starting at
$9.64
EACH
  • QUANTITY