DESCRIPTION

  • 18" x 18" available for code required areas
  • Approved for type "B" installations
  • Collar fits any roof pitch to 45° F
  • Elastomer collar heat tested to 180° F
  • Tested for ultraviolet, ozone and weather resistance
  • Thermoplastic hard base with elastomer collar

Weld-On 4 in. Thermoplastic Roof Flashing

I81765

Length:

12 in

SPECIFICATIONS

Diameter
4 in
Length
12 in
Material
Plastic
Width
15-1/2 in

Starting at
$11.36
EACH
  • QUANTITY