DESCRIPTION

  • Five sealing ribs are located in the center portion of the plug for positve sealing
  • Internal pressure relief device releases pressure when plug exceeds maximum pressure levels
  • One piece rubber portion is molded with no seams or bonded parts
  • Pressure relief automatically resets for each inflation
  • Pressure relief exhausts out of the top of the plug instead of into the test area
  • Pressure relief has no moving parts to fail or malfunction
  • Works in place of other standard pneumatic plugs

Weld-On 40 psi Pressure Relief Test Plug

I83757

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Green
Fits Pipe Size
2 in
Maximum Pressure
40 psi