DESCRIPTION

  • 5" and smaller come with a 12' chain and a ring assembly attatched to a molded inflation valve
  • 8" and large plugs come with a replaceable tank valve and an eyebold for tethering
  • Can be used in a variety of fitting applications and are suitable for most pipe materials
  • Conforms to irregular pipe shapes to seal effectively
  • Designed for testing or to temporarily stop the flow
  • Each size is designed for one specific pipe size
  • Manufactured from a durable natural rubber

Weld-On 5-3/4 in. Test Ball Bulkpack

I83614

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4 in
Length
5-3/4 in

Starting at
$62.88
EACH
  • QUANTITY