DESCRIPTION

  • Can be solvent welded on PVC pipe
  • Can be tested up to 40' of water of 17 psig
  • For 1 1/2", 2", 3" and DWV pipe
  • Heavy duty PVC test cap
  • Will not clog or fall into pipe

Weld-On Techno-Caps® 50-Pack DWV Heavy Duty Cap

I87510

Diameter:

3 in

SPECIFICATIONS

Collection
Techno-Caps®
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Material
Plastic

Starting at
$0.91
EACH
  • QUANTITY