DESCRIPTION

  • Can be tested up to 10 of water or 4.3 psig
  • For 1 1/2", 2", 3" and DWV pipe
  • Low pressure test cap
  • Solvent welded onto PVC or ABS pipe

Weld-On 50-Pack Plug-On Test Cap

I85005

Diameter:

2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic

Starting at
$0.29
EACH
  • QUANTITY

DOCUMENTS