520 ft. Seal Tape in White

Part #I80310  |  Item #4255383  |  Manufacturer Part #80310

$3.02 EACH

Length:

520 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Contains PTFE
  • Great for use with pressurized water systems, central heating systems, and air compression equipment
  • Made with hydrophobic PTFE for a secure, water-tight seal
  • Prevents threads from rusting and seizing, reduces friction between pipe and fitting, and makes it easier to unscrew the joint
  • Complies with MIL-T-27730A specifications

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 520 in

Material: Plastic

Material Type: PTFE

Origin: Domestic

UL Listed: No

Width: 2 in