DESCRIPTION

  • 40 mil membrane

Weld-On Water Tite 6 ft. PVC Shower Pan Liner

I83446

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4551
Collection
Water Tite
Color Finish
Grey
Color Finish Category
Greys
IAPMO Listed
Yes
Length
50 ft
Material
Plastic
Material Type
PVC
Width
6 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY