DESCRIPTION

  • Includes AB&A 1595 push eN lift stopper 6820 Brass strainer (1 1/2" x 11 1/2") 2341 classic overflow plate, pipe size to be used with 2200 to 2327 series

Weld-On 60 x 33 in. Tub and Shower with Right Hand Drain

I64056

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Material
Brass

Starting at
$60.44
EACH
  • QUANTITY