DESCRIPTION

  • Applicator options to fit standard and empty cans
  • Available in a range of applicator options
  • Products designed to handle 3"-8" pipe diameters
  • Suitable for empty and wide mouth cans

Weld-On 7 in. PVC Jumbo Cement Roller

I10008

Diameter:

11 in

SPECIFICATIONS

Diameter
11 in
Length
7 in
Material
Plastic

Starting at
$15.09
EACH
  • QUANTITY

DOCUMENTS