702™ 8 oz Fast Set Plastic Clear Pipe Cement

Part #I10081  |  Item #75327  |  Manufacturer Part #10081

$4.73 EACH
(Pricing is for 1/2 pt)

Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile PVC solvent cement suitable for potable water pressure systems, irrigation, turf, foam core, and conduit applications
  • Regular-bodied, high-strength clear PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 4 inches (except Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D2564

Application: [Irrigation, Conduit, Pool and Spa, Plumbing]

CARB OTC LEED Compliant: Yes

Collection: 702™

Color: Clear

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Odor: Yes

Pipe Compatibility: Plastic

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1/2 pt