1 gal Fast Set Plastic Blue Pipe Cement

You last purchased this on
 
Weld-On®

721™ 1 gal Fast Set Plastic Blue Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

721™ 1 gal Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I10160
  • Item #1272952
  • Manufacturer Part #10160
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium-bodied, high-strength blue PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • PVC solvent cement designed specifically for irrigation, DWV, pool and spa, plumbing, and non-pressure applications
  • When primer is used, care must be taken to allow the joints to properly cure before backfilling
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
Application:
Irrigation, Pool and Spa, Non-pressure
CARB OTC LEED Compliant:
Yes
Collection:
721™
Color:
Blue
Depth:
4 in
Height:
10 in
IAPMO Listed -:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
Weight:
8 lb
Width:
6 in