32 oz. Fast Set Plastic Blue Pipe Cement

You last purchased this on
 
Weld-On®

750™ 32 oz. Fast Set Plastic Blue Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

750™ 32 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I13751
  • Item #4128515
  • Manufacturer Part #13751
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium-bodied, high-strength PVC cement applies smoothly and sets quickly, even in wet conditions
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Premium hot-blue PVC solvent cement designed specifically for irrigation, pool, and plumbing applications
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
Application:
DWV, Irrigation, Conduit, Pool and Spa, Residential, Non-pressure
CARB OTC LEED Compliant:
Yes
Collection:
750™
Color:
Blue
Height:
5 in
IAPMO Listed -:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz
Weight:
2 lb