Weld-On®
771™ 16 oz Fast Set Plastic White Pipe Cement
Part #I10233 | Item #1589694 | Manufacturer Part #10233
Size:
How to get it:
Product Details
- ABS solvent cement suitable for DWV, sewer, foam core, and conduit applications
- Medium-bodied, high-strength milky ABS cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid ABS pipes and fittings up to 8 inches
- Meets SCAQMD Rule 1168/316A, ASTM D2235, NSF/ANSI 14, performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Documents
Specifications
ANSI Specifications: ANSI 14
ASTM Specifications: ASTM D2235
CARB OTC LEED Compliant: Yes
Collection: 771™
Color: Milky White
Height: 4 in
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Odor: Yes
Pipe Compatibility: Plastic
SCAQMD Compliant: Yes
Set Time: Fast Set
Size: 1 pt
Temperature Range: 40 - 110 Deg F
Weight: 1
Entire Collection
-
Starting at $63.69
-
Starting at $10.98