1 gal Fast Set Plastic Black Pipe Cement

You last purchased this on
 
Weld-On®

773™ 1 gal Fast Set Plastic Black Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

773™ 1 gal Fast Set Plastic Black Pipe Cement

  • Fast #
  • Part #I10241
  • Item #1264835
  • Manufacturer Part #10241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium-bodied, high-strength black ABS cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • ABS solvent cement suitable for DWV, sewer, foam core, and conduit applications
  • Meets SCAQMD Rule 1168/316A, ASTM D2235, NSF/ANSI 14, performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Compatible with all rigid ABS pipes and fittings up to 8 inches
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D2235
CARB OTC LEED Compliant:
Yes
Collection:
773™
Color:
Black
Depth:
4 in
Height:
10 in
IAPMO Listed -:
Yes
NSF:
NSF/ANSI 14
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
ABS
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
Weight:
8 lb
Width:
6 in