780™ 1 gal Fast Set Plastic Clear Pipe Cement

Part #IPS14000  |  Item #4448538  |  Manufacturer Part #14000

$47.95 EACH

Size:

1 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated for all classes and schedules with interference fit through 4 in (110 mm) diameter (not for Schedule 80) for plumbing applications
  • Regular-bodied, high-strength clear PVC plumbing cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all PVC pipes and fittings up to 4 inches (except Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: ASTM D2564

Application: [Potable Water Systems, Sewer, Drain, Waste, Vent System]

CARB OTC LEED Compliant: Yes

Collection: 780™

Color: Clear

Depth: 4 in

GSA Approved: No

Height: 10 in

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: [NSF/ANSI 14, NSF 61]

Odor: Yes

Pipe Compatibility: Plastic

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1 gal

Weight: 8

Width: 6 in