Weld-On®
780™ 4 oz Fast Set Plastic Clear Pipe Cement
Part #IPS14004 | Item #4448542 | Manufacturer Part #14004
Size:
1/4 ptProduct Details
- This product is highly durable
- Regular-bodied, high-strength clear PVC plumbing cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all PVC pipes and fittings up to 4 inches (except Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: ASTM D2564
Application: [Potable Water Pressure Systems, Sewer, DWV Systems]
CARB OTC LEED Compliant: Yes
Collection: 780™
Color: Clear
Depth: 2 in
GSA Approved: No
Height: 3 in
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
Odor: Yes
Origin: Domestic
Pipe Compatibility: Plastic
SCAQMD Compliant: Yes
Set Time: Fast Set
Size: 1/4 pt
Type: Low VOC, Regular-Bodied, Fast-Setting, Professional Plumbing Grade
Width: 2 in
Entire Collection
-
Starting at $26.60
-
Starting at $74.58
-
Starting at $7.32
-
Starting at $3.87
-
Starting at $15.74