8 oz. Fast Set Plastic Clear Pipe Cement
780™ 8 oz. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Regular-bodied, high-strength clear PVC plumbing cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- This product is highly durable
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all PVC pipes and fittings up to 4 inches (except Schedule 80)
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Potable Water, Waste, DWV
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 780™
- Color:
- Clear
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- Type:
- Low VOC, Regular-Bodied, Fast-Setting, Professional Plumbing Grade