DESCRIPTION

  • Brass shower drain with surefit joint
  • SUREFIT Joint Takes The Place of Conventional Lead and Oakum Caulking

Weld-On ABS Brass Shower Drain with Stainless Steel Surefit Joint

I67041

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
End Connection 1
IPS
Material
Plastic, Stainless Steel
Material Type
ABS

Starting at
$40.61
EACH
  • QUANTITY

DOCUMENTS