DESCRIPTION

  • Available with stainless steel or powder coated adjustable ring
  • Beveled hub design allows easier insertion into 4" foam core pipe
  • Flush-tite design allows flush installation inside 4" pipe
  • Inset test cap cannot be damaged by construction equipment
  • Knockout breaks out in one piece
  • One piece knockout will not fall down drain line

Weld-On Water Tite ABS Closet Flange with Metal Adjustable Ring Knockout

I86174

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$24.21
EACH
  • QUANTITY