DESCRIPTION

  • Can be solvent welded
  • Can be tested up to 40' of water of 17 psig
  • For 1 1/2", 2 ", 3", 4" DWV pipe
  • Heavy duty PVC test cap
  • Will not clog or fall into pipe

Weld-On Techno-Caps® ABS DWV Cap

I87529

Diameter:

4 in

SPECIFICATIONS

Collection
Techno-Caps®
Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Material
Plastic

Starting at
$1.87
EACH
  • QUANTITY