DESCRIPTION

  • Floor drain with 1 1/2 top flange solvent welds to 2" SCH 40 DWV pipe
  • This Drain has a Bolted Clamping Ring, Weep Holes and Adjustable Strainer Barrel

Weld-On ABS Floor Drain with Flange Stainless Steel Grate Snap

I67025

Drain Opening:

2 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Material
Plastic
Material Type
ABS

Starting at
$22.59
EACH
  • QUANTITY