DESCRIPTION

  • 1 1/2" offset from center

Weld-On Water Tite ABS Flush Overall Size Closet Flange

I86185

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Water Tite
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS