DESCRIPTION

Weld-On ABS IPS Shower Drain with Stainless Steel Grate

I67013

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
End Connection 1
IPS
Material
Plastic, Stainless Steel
Material Type
ABS

Starting at
$17.47
EACH
  • QUANTITY

DOCUMENTS